Beli seal oil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)Deskripsi:Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.atribut:
- Material: NBR
- Type: AD
- Contact Part: Single lip (main lip)
- Operating Pressure (MPa) : 0.03 or less
- NTB Front Fork Oil SealDeskripsi:It is a single item with only an oil seal.
- TRUSCO Oil Seal OSL Type (Sil Oli)Deskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- MUSASHI Oil SEAL MFG Oil Seal UE Type (Sil Oli)atribut:
- Contact Part: Double lip (Main lip / Sub lip)
- Operating Pressure (MPa) : 0.03 or less
- BRADY Pendant Control Lockout Device (Perangkat Pengaman)Deskripsi:These lockouts fit over pendant control devices to keep equipment powered down while maintenance is performed. A lockout padlock secures the covering and hard sides prevent buttons from being pushed.atribut:
- UNSPSC: 46171511
- Cover Type: Pendant Cover
- For Maximum Padlock Shackle Diameter (inch): 3/8
- For Maximum Switch Length (inch): 18
- For Maximum Switch Width (inch): 4
- Legend: Crane and Hoist Pendant Control Safety Cover
- Lockout Color: Red
- Lockout Material: Nylon/ABS Plastic/Canvas
- Manufacturer Part Number: 150587
- Maximum Number of Padlocks: 4
- Overall Depth (inch): 5
- Overall Length (inch): 22
- Overall Width (inch): 5
- Resistance Properties: Chemical Resistant
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- Hallite Rod Seal 601 (Sil Rod)Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- CHO Oil Seal TC Type NBR Type (Sil Oli)atribut:
- Material: NBR
- MUSASHI Oil Seal UE Type (Sil Oli)Deskripsi:-Small and easy to install or remove.-Useful for reducing the size and weight of equipment.-Used as a seal for rotating shaft when there is a need to keep out foreign object from the outside.-For general industrial machine such as automobile, agricultural machinery, and construction machinery, etc.atribut:
- Shaft diameter: 130mm
- Outer Diameter: 160mm
- Thickness: 14mm
- NOK Dust Seal LBI TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
Daftar Harga seal oil Terbaru October 2026
| NOK Oil Seal SC Type (Sil Oli) | Rp1.099.900 |
| TTO Oil Seal Special Shaft TA2 Series (Sil Oli) | Rp12.900 |
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli) | Rp37.900 |
| NTB Front Fork Oil Seal | Rp75.900 |
| TTO Oil Seal TC Type (Sil Oli) | Rp3.900 |
| TRUSCO Oil Seal OSL Type (Sil Oli) | Rp27.900 |
| STS Seal Oil Seal TC Type (Sil Oli) | Rp19.900 |
| ULVAC Oil seal | Rp239.900 |
| MUSASHI Oil SEAL MFG Oil Seal UE Type (Sil Oli) | Rp67.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/90P106561324-3.jpg)
/6cP108502228-1.jpg)
/5tP102419209-4.jpg)
/haP110820622-1.jpg)

/ogP105574880-4.jpg)
/P102709953-2.jpg)
/pmP109153922-1.jpg)

/gfP105434591-1.jpg)
/7qP110531278-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/BRADY%20Pendant%20Control%20Lockout%20Device%20(Perangkat%20Pengaman)/5iP109451198-1.jpg)
/72P102419254-92.jpg)
/82P106295290-1.jpg)
/l1P102093757-5.jpg)
/jyP115995718-1.jpg)
/P102754032-2.jpg)
/4mP102419166-22.jpg)
/rbP112156983-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)